Zoro Homepage

#2 Square Insulated Screwdriver (4 in. Shank)

  • Mfr # DVQ01302

  • Zoro # G522721305


product price: $12.39
/ea

Key Features

Handle Design
Ergonomic
Shank Length
4 in
Tip Style
Square
Tip Size
#2
Insulation Material
Polypropylene Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVQ01302
Zoro #
G522721305
UPC #
020209089040
Country of Origin
Germany

Dimensions

Shank Length
4 in
Tip Size
#2

Details

Handle Design
Ergonomic
Tip Style
Square
Item
Insulated Square Screwdriver
Insulation Material
Polypropylene Sleeve
Finish
Insulated with Manganese Phosphate Tip

Description

Tekton insulated screwdrivers are insulated to protect against electrical shock for voltages up to 1000 V AC and 1500 V DC. They are tested to ensure they meet IEC 60900:2018 and ASTM F1505-16 standards. The shank diameter is reduced so the insulation can be molded flush with the tip, giving you access to screws in narrow, recessed holes. The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving. The handle's red exterior is made of a lightly textured TPE material that resists most common shop chemicals and is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque. Each driver has the tip size engraved in three locations with high-contrast laser markings. The end of the shank is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the shank, creating a solid connection that is stronger and straighter than simply pressing the shank into a premade handle. The tip is precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and doesn't chip or flake off. Our square tips are precisely machined to the classic tapered square profile for a precise fit in square-drive screws.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.