Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Tool Modular Wrench Organizer Set (Black)

  • Mfr # OTM92120

  • Zoro # G610369815


product price: $20.85
/ea

Key Features

Material
Plastic
Includes
Does Not Include Size Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTM92120
Zoro #
G610369815
UPC #
-
Country of Origin
United States

Details

Item
20-Tool Modular Slotted Organizer Set, Black
Color
Black
Material
Plastic
Includes
Does Not Include Size Labels
Number of Compartments
20

Description

Tekton Modular Wrench Organizers allow you to customize your organization system to fit your wrench collection perfectly. The tapered shape of the organizers fit a wide range of wrench sizes with consistent spacing between each tool. Durable polypropylene construction resists fuels and chemicals and has no sharp edges to scratch tools. Large wrench organizers can hold two tools and must be connected with another piece to hold three or more tools. Small wrench organizers must be connected with another organizer to hold more than one tool.


  • Compact Custom Wrench Organization œ Tekton modular wrench organizers allow you to customize your wrench organization system
  • Fits a Wide Range of Wrenches œ The tapered shape of the slots allows them to hold a wide range of wrench sizes at orderly angles and with consistent spacing
  • Designed to Grip Drawer Liners œ Small feet at the base of each organizer grip drawer liners so that the organizers do not slip around when opening your toolbox drawer
  • Durable Polypropylene Construction œ Resistant to high impacts, extreme temperatures, and common chemicals
  • Sizing Information œ Large wrench organizers hold two tools each, while small wrench organizers must be connected with another wrench organizer to hold one or more tools
  • 3-pc. small modular wrench organizers
  • 5-pc. large modular wrench organizers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.