Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20-Tool Punch and Chisel Pouch

  • Mfr # OTP71101

  • Zoro # G410757461


product price: $29.49
/ea

Key Features

Tool Storage Type Included
Pouch
Color
Black
Number of Compartments
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTP71101
Zoro #
G410757461
UPC #
-
Country of Origin
United States

Details

Item
20-Tool Punch and ChiselPouch
Tool Storage Type Included
Pouch
Color
Black
Number of Compartments
20

Description

Carry your punches and chisels anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end. Designed to hold the 20-pc. Tekton punch and chisel set PNC99001 (not included). Hook-and-loop style strap secures the rolled up pouch closed.


  • •Intentionally Designed – Holds the 20-pc. Tekton punch and chisel set PNC99001 (not included)
  • •Roll and Stow – Carry punches and chisels anywhere with the compact roll-up pouch that keeps tools well-packed and unable to slide out
  • •Durable Material – The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating
  • •Secure Strap – Hook-and-loop style strap wraps all the way around the rolled up pouch and secures it closed
  • •Quality Construction – Strong and flexible woven polyester fabric rolls easily and lays flat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.