Zoro Homepage

21 oz. Dead Blow Hammer

  • Mfr # HDB30021

  • Zoro # G701928747


product price: $31.89
/ea

Key Features

Overall Length
11.2 in.
Color
Red
Width
3.7 in.
Height
1.7 in.
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB30021
Zoro #
G701928747
UPC #
020209998960
Country of Origin
United States

Dimensions

Overall Length
11.2 in.
Width
3.7 in.
Height
1.7 in.
Face Diameter
1.6 in.
Handle Length
9.3 in.

Details

Head Weight
21 oz
Color
Red
Material
Polyurethane

Description

TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.