Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21 x 23 mm 45-Degree Offset Box End Wrench

  • Mfr # WBE24321

  • Zoro # G8864602


product price: $19.00
/ea

Key Features

Material
Steel
Finish
Chrome
Overall Length
11.3 in.
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBE24321
Zoro #
G8864602
UPC #
020209243213
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.3 in.
Height
3.3 in.
Width
1.3 in.
Length
11.3 in.
Nominal Size
21mm x 23mm; 21mm x 23mm

Details

Item
OffSet Box End Wrn,21mm x 23mm 45 deg.
Material
Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Includes
21 mm x 23 mm 45-Degree Offset Box End Wrench
Head Angle
45 Degrees
Features
Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Weight
0.64 lb.

Description

OffSet Box End Wrn,21mm x 23mm 45 deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.