Shop TEKTON
See all product information
Create Account
22 mm Service Wrench
- Mfr # WSE14422
- Zoro # G622841576
product price:Â
$
19.99
/ea
Key Features
Overall Length
5 5/8 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Finish
Satin
Size
22 mm
Material
Chromium Molybdenum Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSE14422
- Zoro #
- G622841576
- UPC #
- 020209087060
- Country of Origin
- United States
Dimensions
- Overall Length
- 5 5/8 in
- Size
- 22 mm
- Wrench Length Style
- Standard
- Head Thickness
- 1/4 in
- Overall Width
- 1 5/8 in
- Head Size
- 22 mm
- Wire Rope Length
- 5 5/8 in
- Length
- 5 5/8 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 22 mm, Overall Length 5 5/8 in, 15 Degrees , Head Thickness 1/4 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.