Zoro Homepage

24 mm Long Fixed/Flex Head 12-Point Ratcheting Box End Wrench

  • Mfr # WRB35424

  • Zoro # G515263096


product price: $44.00
/ea

Key Features

Finish
Satin Chrome
SAE or Metric
Metric
Wrench Style
Double Box End
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRB35424
Zoro #
G515263096
UPC #
020209080153
Country of Origin
Taiwan, Province of China

Dimensions

Size
24 mm

Details

Finish
Satin Chrome
SAE or Metric
Metric
Wrench Style
Double Box End
Material
Steel
Item
Fixed/Flex Box End Ratcheting Wrench

Description

Tekton Long Fixed/Flex Head 12-Point Ratcheting Box End Wrenches each have one wrench size and two head styles. The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head. The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas. The ratcheting end reduces the need to re-engage the fastener repeatedly. The flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles. The 12-point box ends fit multiple types of fasteners, including 6-point, 12-point, and square. Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking. We make these wrench bodies from 6140 chromium-vanadium steel and heat-treat them to 42-49 HRC. The wrenches are abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process.


  • •One Wrench Size, Two Head Styles – The double box ends are the same size and both are 12-point, but one side features a raised fixed head while the other has a ratcheting flex head
  • •Versatile Fixed Head – The fixed box end has a flush side to maximize surface contact with a fastener as well as a raised side for finger clearance and to fit into recessed areas
  • •Ratcheting Flex Head – The ratcheting end reduces the need to re-engage the fastener repeatedly, and the flex joint sweeps smoothly through 180 degrees without any set positions, allowing the wrench to access fasteners around obstacles
  • •Clear Markings – Tekton fixed/flex head ratcheting wrenches are permanently marked in two ways: a high-visibility laser marking and a stamped marking
  • •Materials and Finish – These wrenches are made from 6140 Cr-V steel, heat-treated to 42–49 HRC, abrasive-blasted for a finely textured finish, and plated with a trivalent chrome process

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.