Zoro Homepage

26 oz. Dead Blow Hammer

  • Mfr # HDB30026

  • Zoro # G601928755


product price: $36.25
/ea

Key Features

Overall Length
12.8 in.
Material
Polyurethane
Height
2.0 in.
Color
Red
Width
4.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB30026
Zoro #
G601928755
UPC #
020209998953
Country of Origin
United States

Dimensions

Overall Length
12.8 in.
Height
2.0 in.
Width
4.2 in.
Face Diameter
1.9 in.
Handle Length
10.3 in.

Details

Head Weight
26 oz
Material
Polyurethane
Color
Red

Description

TEKTON Deadblow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.