2pc 3/8, 1/2in Flex Head Dual-Direction Electronic Torque Wrench Set (10-100ft-lb, 30-300 ft-lb)

  • Mfr # TRQ98901

  • Zoro # G822721180


product price: $782.99
/ea
Free Shipping & Returns

Key Features

Ratcheting
Yes
Accuracy
Torque: +/-2% CW/CCW; Angle: +/-1% CW/CCW
Drive Size
3/8 in, 1/2 in
Head Type
Flexible
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton Meter, Kilogram-meter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRQ98901
Zoro #
G822721180
UPC #
020209088760
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Ratcheting
Yes
Accuracy
Torque: +/-2% CW/CCW; Angle: +/-1% CW/CCW
Head Type
Flexible
Torque Measurement Type
Foot-Pound, Inch-Pound, Newton Meter, Kilogram-meter
Feedback
LCD, Lights, Sounds, Vibrations
Measurement Modes
Torque, Angle, Torque + Angle
Angle Range
5° - 360º
Calibration Certificate Included
Yes
Item
Electronic Torque and Angle Wrench Set

Description

Tekton electronic torque wrenches have simple controls and straightforward operation. The large, clearly-labeled buttons, backlit LCD with bold fonts, and real-time sensory feedback from lights, beep patterns, and handle vibrations help you easily use the torque wrench. Sound and vibrations can be turned off, but lights are always enabled. The torque wrench has three measurement modes: torque, angle, and torque + angle. An onboard gyroscope allows the ratcheting action to accumulate the total angle in multiple steps. Using an off-axis tool such as a crowfoot wrench or torque adapter can change the effective length of the torque wrench. By entering a length offset, the torque wrench will calculate the necessary torque conversion. You can save up to 10 presets and assign them to ordered slots. Each preset stores your measurement mode, target value, and unit. Additional features include saved history for the last 50 measurements, a shortcut to recall the last peak measurement, calibration reminders, over-torque warnings, auto-shutoff, and a total cycle counter. The wrench is accurate within ±2% for torque and ±1% for angle and is calibrated to the ISO torque standard. Each wrench includes a case, a serialized certificate of calibration, and a reducer. The electronic torque wrench is powered by 3x AA batteries (not included with the product).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.