Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Compartment Organizer Tray (Red)

  • Mfr # OTD11203

  • Zoro # G912537202


product price: $10.00
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTD11203
Zoro #
G912537202
UPC #
020209988251
Country of Origin
United States

Details

Color
Red
Number of Compartments
3

Description

Tekton 3-Compartment Organizer Trays have 3 compartments measuring 3.4 x 10.3 inches and fit a wide range of objects. The low-profile tray is 1.5 inches tall and fits into most shallow tool cabinet drawers. The tray is constructed from a high-quality polypropylene material that is durable and easy to clean. Trays of the same size can be stacked and carried together.


  • •3 Compartments – The compartments are 3.4 x 10.3 inches and fit a variety of objects
  • •Low Profile – The organizer tray is 1.5 inches tall and fits into most shallow tool cabinet drawers
  • •Durable Material – The tray is constructed from a high-quality polypropylene material that is easy to clean
  • •Stackable Design – Trays of the same size can be stacked and carried together
  • •Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.