Zoro Homepage

3-Drawer Stack with Parts Trays

  • Mfr # OLB99202

  • Zoro # G621889944


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Drawer Height
2-7/8 in
Drawer Depth
12-3/8 in
Interior Height
2-7/8 in
Interior Depth
12-3/8 in
Interior Width
14-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB99202
Zoro #
G621889944
UPC #
020209086896
Country of Origin
Poland

Dimensions

Drawer Height
2-7/8 in
Drawer Depth
12-3/8 in
Interior Height
2-7/8 in
Interior Depth
12-3/8 in
Interior Width
14-3/8 in
Drawer Width
14-3/8 in

Details

Item
Compartment Box Rack
Color
Red
Material
Plastic
Removable Dividers
Yes

Description

The Tekton 3-Drawer Stack with Parts Trays is part of the L-BOXX Stacking Organization System and easily integrates with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. This set includes a rack top, three drawer racks, three lidded drawers, and 4-, 8-, and 12-cavity parts trays that fit inside the drawers. The rack top permanently attaches to a rack and lets you carry multiple drawers and racks latched together. Handles on the sides of the stacking drawer racks provide stability when latching components together. Press both side handles in and lift up to remove a rack from the stack. The lidded drawers offer quick access to drawer contents without taking apart your organization stack. Included write-on labels allow for easy identification of drawer contents. The variety of trays allows you to organize small parts the way you want.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.