Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in-1 Stubby Phillips/Slotted Driver (No. 2 x 1/4 in., Red)

  • Mfr # DMT17002

  • Zoro # G401928771


product price: $6.00
/ea
Sold in multiples of 2 for $12.00

Key Features

Bit Style
Phillips, Slotted
Features
Red Handle
Includes
#2 x 1/4 in.
Material
Chrome-Plated Steel
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMT17002
Zoro #
G401928771
UPC #
20209053508
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.3 in.
Length
3.9 in.
Height
1.3 in.
Exposed Bit Length
0.95 in.
Exposed Nut Driver and Bit Length
1.5 in.
Handle Length
2.4 in.

Details

Bit Style
Phillips, Slotted
Features
Red Handle
Includes
#2 x 1/4 in.
Material
Chrome-Plated Steel
Finish
Chrome
Color
Red

Description

Combining 3 tools in 1, the TEKTON 3-in-1 Stubby Phillips/Slotted Driver contains two different bit sizes and one nut driver size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.