Zoro Homepage

3 Inch Malleable Iron C-Clamp

  • Mfr # 4012

  • Zoro # G8868251


product price: $8.79
/ea

Key Features

Max. Opening
3"
Throat Depth
1-1/2 in.
Locking Clamp Product Grouping
Malleable Iron C-Clamp
Features
Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4012
Zoro #
G8868251
UPC #
020209040126
Country of Origin
China

Dimensions

Throat Depth
1-1/2 in.
Size
3"
Overall Length
6.3"
Overall Clamp Length
6.3"
Length
6.3 in.
Height
1 in.
Width
3.8 in.

Details

Item
Malleable Iron C-Clamp 3"
Max. Opening
3"
Locking Clamp Product Grouping
Malleable Iron C-Clamp
Features
Locking Mechanism
Threaded
Material
Iron
Number of Pieces
1
Jaw Capacity
3 in.
Weight
0.93 lb.

Description

Malleable Iron C-Clamp 3 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.