
3 mm Slotted Screwdriver, 4 in. Shank
Mfr # DWS01306
Zoro # G721889943
product price: $6.00
/eaSold in multiples of 2 for $12.00
Key Features
Handle Design
Ergonomic
Finish
Matte Chrome Shank, Manganese Phosphate Tip
Tip Style
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWS01306
Zoro #
G721889943
UPC #
020209089224
Country of Origin
Germany
Dimensions
Tip Size
3 mm
Shank Length
4 in
Details
Handle Design
Ergonomic
Finish
Matte Chrome Shank, Manganese Phosphate Tip
Tip Style
Slotted
Item
Slotted Screwdriver
Description
Tekton screwdrivers have handles that are designed for speed and torque. The front of the handle is round for quick turning and the middle transitions to a tri-lobe shape that provides a secure grip for high-torque driving. The handle’s red exterior is made of a lightly textured TPE material that is slightly soft and grippy for controlled spinning, fine adjustments, and reduced slipping under torque. Handle materials resist most common shop chemicals. Each driver has the tip size engraved in four locations with high-contrast laser markings. Each screwdriver handle has the same size through-hole so you can hang it on a hook. You can also attach a safety lanyard when working at heights to prevent drops. Tips are precisely machined and coated with black manganese phosphate, creating a slightly rough surface that enhances screw engagement. The conversion coating produces a uniform, corrosion-resistant layer that preserves tip geometry and doesn’t chip or flake off. The end of the blade is flattened to form a broad surface that resists twisting inside the handle. The handle is molded around the blade, creating a solid connection that is stronger and straighter than simply pressing the blade into a premade handle. Our slotted tips have a slight wedge shape that grips both sides of the slot. The IN series uses ASME sizing and the Metric series uses ISO sizing for a precise fit in slotted screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.