Zoro Homepage

32 mm Combination Wrench

  • Mfr # WCB24032

  • Zoro # G8869301


product price: $26.69
/ea

Key Features

Overall Length
16.9 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
32 mm Combination Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCB24032
Zoro #
G8869301
UPC #
020209013335
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
16.9 in.
Head Size
32mm
Width
2.6 in.
Height
0.9 in.

Details

Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Includes
32 mm Combination Wrench
Features
Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
Point Style
12-Point
Weight
1.95 lb.
Measurement Type
Metric
Opening Angle (Deg.)
15°

Description

Combination Wrench 32mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.