Shop TEKTON
See all product information
Create Account
32 mm Service Wrench
- Mfr # WSE14432
- Zoro # G622842054
product price:Â
$
28.79
/ea
Key Features
Size
32 mm
Material
Chromium Molybdenum Steel
Finish
Satin
Overall Length
6 35/64 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14432
- Zoro #
- G622842054
- UPC #
- 020209087169
- Country of Origin
- United States
- Material
- Chromium Molybdenum Steel
- Finish
- Satin
- Item
- Open End Wrench
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Measurement Type
- Metric
- Handle Type
- Standard
- Handle Color
- Nickel
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 0.41 lb
- Insulated
- No
- Ratcheting
- No
- Opening Type
- Rounded
- Standards
- ASME B107
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 32 mm
- Overall Length
- 6 35/64 in
- Head Thickness
- 5/16 in
- Wrench Length Style
- Standard
- Overall Width
- 2 19/64 in
- Head Size
- 32 mm
- Wire Rope Length
- 6 35/64 in
- Length
- 6 35/64 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 32 mm, Overall Length 6 35/64 in, 15 Degrees , Head Thickness 5/16 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.