
32 oz. Ball Peen Hammer
Mfr # HMA51132
Zoro # G022721300
product price: $66.55
/eaKey Features
Hammer Type
Ball Peen Hammer
Overall Length (in.)
13.9 in
Handle
Hickory
Tether Capable
Not Tether Capable
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMA51132
Zoro #
G022721300
UPC #
020209091791
Country of Origin
Germany
Dimensions
Overall Length (in.)
13.9 in
Details
Hammer Type
Ball Peen Hammer
Item
Ball Peen Hammer
Head Weight (Oz.)
32 oz
Handle
Hickory
Tether Capable
Not Tether Capable
Head Material
Steel
Description
Tekton Ball Peen Hammers are useful for setting rivets, shaping metal, creating surface texture, and tapping out gaskets. The hammer has two striking faces. The flat round face spreads force evenly, making it useful for driving, flattening, and smoothing material. The ball peen concentrates force at a small point of impact, driving material radially outward in all directions. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.