Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz. Dead Blow Piston Hammer

  • Mfr # HDB30032

  • Zoro # G322721192


product price: $55.25
/ea

Key Features

Handle Material
Polyurethane
Head Material
Polyurethane
Features
Long Offset Head
Head Weight
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDB30032
Zoro #
G322721192
UPC #
020209094631
Country of Origin
United States

Details

Handle Material
Polyurethane
Item
Dead Blow Hammer
Head Material
Polyurethane
Features
Long Offset Head
Head Weight
32 oz

Description

Tekton Dead Blow Hammers reduce the post-strike rebound that is common with other hammers and mallets, allowing for better controlled hits to the workpiece. Unlike lead or other common fill material, steel shot inside the head of the dead blow hammer flows smoothly without sticking or clumping and won't degrade over time. The all-steel construction is jacketed with a thick, hot cast polyurethane that's highly resistant to chipping, cracking, and tearing, but soft enough to avoid marring delicate work surfaces. The slim, offset head on this hammer is designed to reach over a piston ring compressor and drive pistons deep into the bore while still providing the non-marring, controlled strike of a dead blow hammer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.