Zoro Homepage

3/4 in Drive Impact Socket Set, SAE, 33 pcs

  • Mfr # SID93107

  • Zoro # G016090290


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Measurement Type
SAE
Includes Deep Sockets
Deep Sockets Not Included
Material
Steel
Includes Standard Sockets
Standard Sockets Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID93107
Zoro #
G016090290
UPC #
020209081877
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Length
2 in, 3 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 11/16 in, 13/16 in, 15/16 in, 2 1/16 in, 2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 5/16 in, 2 7/16 in, 2 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Standard 6-Point: 1/2 in
Socket Size Range
1/2 in to 2-1/2 in
Socket Depth
Shallow
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in, 2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in, 2 7/16 in, 2 1/2 in

Details

Item
Impact Socket Set
Measurement Type
SAE
Includes Deep Sockets
Deep Sockets Not Included
Material
Steel
Includes Standard Sockets
Standard Sockets Included
Finish
Manganese Phosphate
Includes
(2) 13 in Socket Rail, (2) 2-Rail Tray, (33) Sockets, (4) 18 in Socket Rail, 3-Rail Tray
Number of Pieces
33
Includes Flex Sockets
Flex Sockets Not Included
SAE or Metric
SAE
Number of Standard Sockets
33
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Drive Type
Impact
Fastener-Holding Type
Friction
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Socket Shape
6-Point
Series
6-Point Standard Socket Set
Flex Socket Count/Style
(0) 6-Point

Description

Tekton 3/4 inch drive impact sockets have two size markings: a high-visibility laser marking and a permanent stamped marking. While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations. Sockets work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction ring anvils, and the through holes support use with pins. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Drive Tool Retention – Sockets work with through-hole, friction ring, and detent pin anvils
  • Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 33-pc. 3/4 in. drive 6-point sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2,-2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8, 2-7/16, 2-1/2 in.
  • 4-pc. 3/4 inch drive x 18 inch socket rail
  • 2-pc. 3/4 inch drive x 13 inch rail
  • 2-pc. 18 inch 2-rail tray
  • 13 inch 3-rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.