Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive Impact Socket Set, SAE, 8 pcs

  • Mfr # SID93104

  • Zoro # G716090354


product price: $305.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Includes Deep Sockets
Deep Sockets Not Included
Drive Size
3/4 in
Measurement Type
SAE
Includes
(2) 13 in Socket Rail, (8) Sockets, 3-Rail Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID93104
Zoro #
G716090354
UPC #
020209081860
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Style/Size
2 1/2 in, 2 1/4 in, 2 1/8 in, 2 3/16 in, 2 3/8 in, 2 5/16 in, 2 7/16 in, Standard 6-Point: 2 1/16 in
Standard Socket Sizes
2 1/16 in, 2 1/8 in, 2 3/16 in, 2 1/4 in, 2 5/16 in, 2 3/8 in, 2 7/16 in, 2 1/2 in
Socket Depth
Shallow
Socket Size Range
2-1/16 in to 2-1/2 in
Socket Length
2 5/8 in, 3 in

Details

SAE or Metric
SAE
Includes Deep Sockets
Deep Sockets Not Included
Measurement Type
SAE
Includes
(2) 13 in Socket Rail, (8) Sockets, 3-Rail Tray
Includes Standard Sockets
Standard Sockets Included
Material
Steel
Item
Impact Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
8
Finish
Manganese Phosphate
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Socket Shape
6-Point
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Number of Standard Sockets
8
Flex Socket Count/Style
(0) 6-Point
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included
Series
6-Point Standard Socket Set
Includes Torx Sockets
Torx Sockets Not Included

Description

Tekton 3/4 inch drive impact sockets have two size markings: a high-visibility laser marking and a permanent stamped marking. While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations. Sockets work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction ring anvils, and the through holes support use with pins. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.


  • Two Size Markings – The size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Drive Tool Retention – Sockets work with through-hole, friction ring, and detent pin anvils
  • Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 8-pc. 3/4 in. drive 6-point impact sockets: 2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8, 2-7/16, 2-12 in.
  • 2-pc. 3/4 inch drive x 13 inch socket rails
  • 13 inch 2-rail tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.