Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive 12-Point Socket Set, 21-Piece 3/4-2 in.

  • Mfr # SHD93015

  • Zoro # G516090257


product price: $235.00
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Includes
(21) Sockets
Material
Steel
SAE or Metric
SAE
Number of Pieces
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD93015
Zoro #
G516090257
UPC #
020209037201
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
3/4 in to 2 in
Drive Size
3/4 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 15/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 13/16 in, 15/16 in, 2 in, 7/8 in, Standard 12-Point: 3/4 in
Socket Depth
Shallow
Standard Socket Sizes
3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 1 15/16 in, 2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
2 in, 2 3/4 in

Details

Item
Socket Set
Finish
Chrome
Includes
(21) Sockets
Material
Steel
SAE or Metric
SAE
Number of Pieces
21
Measurement Type
SAE
Drive Type
Hand
Includes Insulation
Not Insulated
Product Type
Hand Socket Sets
Socket Shape
12-Point
Fastener-Holding Type
Friction
Includes Socket Bits
Socket Bits Not Included
Standards
ANSI
Includes Non-Marring
Non-Marring Not Included
Includes Standard Sockets
Standard Sockets Included
Impact Rated Status
Not Impact Rated
Includes Thin Wall
No Thin Wall
Series
12-Point Standard Socket Set
Number of Standard Sockets
21
Flex Socket Count/Style
(0) 12-Point
Includes Locking
Locking Not Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Tether Status
Not Tether Capable

Description

Tekton 3/4 Inch Drive Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. The complete range of sizes from 3/4 to 2 inch and consistently meet or exceed the industry standards for socket strength and performance.


  • Standard-length socket is relatively versatile and suitable for a wide range of applications
  • 12-point opening fits both hex and double hex (12-point) fasteners and a range of square-shaped fasteners
  • Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can’t wear off
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • 21-pc. 3/4 in. drive 12-point inch sockets: 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.