Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive 12-Point Socket Set, 23-Piece 19-50 mm

  • Mfr # SHD93016

  • Zoro # G216090106


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Includes
(23) Sockets
Material
Steel
Number of Pieces
23
Drive Size
3/4 in
Socket Size Range
19 mm to 50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD93016
Zoro #
G216090106
UPC #
020209037287
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Size Range
19 mm to 50 mm
Socket Depth
Shallow
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Style/Size
20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 41 mm, 46 mm, 50 mm, Standard 12-Point: 19 mm
Standard Socket Sizes
19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 41 mm, 46 mm, 50 mm
Socket Length
2 in, 2 3/4 in

Details

Includes
(23) Sockets
Material
Steel
Number of Pieces
23
Item
Socket Set
SAE or Metric
Metric
Finish
Chrome
Measurement Type
Metric
Drive Type
Hand
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Series
12-Point Standard Socket Set
Flex Socket Count/Style
(0) 12-Point
Includes Torx Sockets
Torx Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Tether Status
Not Tether Capable
Product Type
Hand Socket Sets
Standards
ANSI
Number of Standard Sockets
23
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Includes Standard Sockets
Standard Sockets Included
Includes Thin Wall
No Thin Wall
Includes Deep Sockets
Deep Sockets Not Included
Fastener-Holding Type
Friction
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included

Description

Tekton 3/4 Inch Drive Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. The sizes range from 19 to 50 mm and consistently meet or exceed the industry standards for socket strength and performance.


  • Standard-length socket is relatively versatile and suitable for a wide range of applications
  • 12-point opening fits both hex and double hex (12-point) fasteners and a range of square-shaped fasteners
  • Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can’t wear off
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • 23-pc. 3/4 in. drive 12-point metric sockets: 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38, 41, 46, 50-mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.