Zoro Homepage

3/4 Inch Drive 6-Point Impact Socket Set with Case, 35-Piece 1/2 - 2-1/2 in.

  • Mfr # SID93407

  • Zoro # G715913999


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Number of Pieces
35
Finish
Manganese Phosphate
SAE or Metric
SAE
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID93407
Zoro #
G715913999
UPC #
020209081921
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Socket Depth
Shallow

Details

Item
Impact Socket Set
Number of Pieces
35
Finish
Manganese Phosphate
SAE or Metric
SAE
Output Type
6 pt

Description

Tekton 3/4 inch drive impact sockets have two size markings: a high-visibility laser marking and a permanent stamped marking. While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations. Sockets work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction ring anvils, and the through holes support use with pins. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating. This set includes a carrying case made of high-density polyethylene that withstands common lubricants, fuels, and solvents.


  • Two Size Markings – The size is marked in two ways on every socketboth as a high-visibility laser marking and a permanent stamped marking
  • Full-Length Socket Well – While the overall socket is standard length, the interior well extends fully into the socket, which allows for better fastener engagement in more situations
  • Drive Tool Retention – Sockets work with through-hole, friction ring, and detent pin anvils
  • Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • Carrying Case – Made from a high-density polyethylene material that withstands exposure to common lubricants, fuels, and solvents
  • 33-pc. 3/4 in. drive 6-point sockets: 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2,-2-1/16, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8, 2-7/16, 2-1/2 in.
  • 3/4 in. drive 6 inch impact locking pin extension
  • Socket retaining pin and ring removal tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.