Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive 6-Point Socket Set, 23-Piece 19-50 mm

  • Mfr # SHD93014

  • Zoro # G416090128


product price: $230.00
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Socket Size Range
19 mm to 50 mm
Number of Pieces
23
Drive Type
Hand
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD93014
Zoro #
G416090128
UPC #
020209037188
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
19 mm to 50 mm
Drive Size
3/4 in
Standard Socket Sizes
19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 41 mm, 46 mm, 50 mm
Socket Depth
Shallow
Socket Length
2 in, 2 3/4 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Standard Socket Style/Size
20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 41 mm, 46 mm, 50 mm, Standard 6-Point: 19 mm

Details

SAE or Metric
Metric
Number of Pieces
23
Drive Type
Hand
Finish
Chrome
Item
Socket Set
Measurement Type
Metric
Material
Steel
Includes
(23) Sockets
Includes Torx Sockets
Torx Sockets Not Included
Socket Shape
6-Point
Tether Status
Not Tether Capable
Series
6-Point Standard Socket Set
Includes Deep Sockets
Deep Sockets Not Included
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Standards
ANSI
Includes Insulation
Not Insulated
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Product Type
Hand Socket Sets
Includes Socket Bits
Socket Bits Not Included
Fastener-Holding Type
Friction
Number of Standard Sockets
23
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
(0) 6-Point

Description

Tekton 3/4 Inch Drive Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. The sizes range from 19 to 50 mm and consistently meet or exceed the industry standards for socket strength and performance.


  • Standard-length socket is relatively versatile and suitable for a wide range of applications
  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry applies force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can’t wear off
  • Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • 23-pc. 3/4 in. drive 6-point metric sockets: 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38, 41, 46, 50-mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.