Zoro Homepage

3/4 Inch Drive Accessories Set, 5-Piece Pin Detent

  • Mfr # SIA93006

  • Zoro # G815914032


product price: $68.65
/ea

Key Features

Finish
Manganese Phosphate
Number of Pieces
5
Includes
Three extensions, adapter, reducer
Features
Pin Detent Retention
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA93006
Zoro #
G815914032
UPC #
020209081006
Country of Origin
Taiwan, Province of China

Details

Finish
Manganese Phosphate
Number of Pieces
5
Includes
Three extensions, adapter, reducer
Features
Pin Detent Retention
Impact Rated
Yes

Description

Tekton 3/4 inch drive impact extensions, adapters, and reducers allow you to extend your reach and expand your range. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This set includes 3/4 inch drive impact extensions in 3, 6, and 10 inch lengths, along with an adapter and reducer. The ends of the tools have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection. All items work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • Expand Your Range – An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
  • Pin Detent Retention – The ends of the tools have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • 3/4 inch drive (F) x 1 inch (m) adapter
  • 3/4 inch drive (F) x 1/2 inch (m) reducer
  • 3-pc. 3/4 in. drive locking pin impact extensions: 3, 6, 10-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.