Zoro Homepage

3/4 Inch Drive Accessories Set, 5-Piece Through Hole, Ball Detent

  • Mfr # SIA93005

  • Zoro # G115914084


product price: $68.65
/ea

Key Features

Finish
Manganese Phosphate
Impact Rated
Yes
Number of Pieces
5
Features
Through Hole and Ball Retention
Includes
Three extensions, adapter, reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA93005
Zoro #
G115914084
UPC #
020209080993
Country of Origin
Taiwan, Province of China

Details

Finish
Manganese Phosphate
Impact Rated
Yes
Number of Pieces
5
Features
Through Hole and Ball Retention
Includes
Three extensions, adapter, reducer

Description

Tekton 3/4 inch drive impact extensions, adapters, and reducers allow you to extend your reach and expand your range. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This set includes 3/4 inch drive impact extensions in 3, 6, and 10 inch lengths, along with an adapter and reducer. The extensions and adapter have a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory. The reducer has a spring-loaded ball detent that lightly secures the socket by engaging its through hole. All items work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Expand Your Range – An adapter or reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system, and an extension allows you to reach past obstructions or into tight spaces
  • Through-Hole Retention – The extensions and adapter have a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory
  • Ball Detent Retention – The reducer has a spring-loaded ball detent that lightly secures the socket by engaging its through hole
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • Materials and Finish – All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating
  • 3/4 inch drive (F) x 1 inch (m) adapter
  • 3/4 inch drive (F) x 1/2 inch (m) reducer
  • 3-pc. 3/4 in. drive through hole impact extensions: 3, 6, 10-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.