Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive Adapter/Reducer Set (2-Piece)

  • Mfr # SHA93004

  • Zoro # G1174478


product price: $26.35
/ea

Key Features

Drive Size
3/4"
Includes
1-pc. adapter: 3/4 in. drive (F) x 1 in. drive (M) ; 1-pc. reducer: 3/4 in. drive (F) x 1/2 in. drive (M)
SAE or Metric
SAE
Drive Type
Beveled
Weight
1.3 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA93004
Zoro #
G1174478
UPC #
020209037157
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Adapter/Reducer Set
Includes
1-pc. adapter: 3/4 in. drive (F) x 1 in. drive (M) ; 1-pc. reducer: 3/4 in. drive (F) x 1/2 in. drive (M)
SAE or Metric
SAE
Drive Type
Beveled
Weight
1.3 lb.

Description

Adapter/Reducer Set,2-Piece,3/4 In. Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.