Zoro Homepage

3/4 Inch Drive Deep 6-Point Impact Socket Set, 7-Piece (13/16 - 1-1/2 in.)

  • Mfr # 4890

  • Zoro # G8865180


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
8
Finish
Chrome
Material
Vanadium Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4890
Zoro #
G8865180
UPC #
020209048900
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Width
6.3 in.
Length
18.2 in.
Height
3.1 in.

Details

Item
Deep 6-Point Impact Socket Set
Number of Pieces
8
Finish
Chrome
Material
Vanadium Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(8) 3/8" Drive Deep 6-pt. Impact Socket: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16", Storage Case
Weight
9.65 lb.

Description

Deep Impact Socket Set,SAE 3/4 In. Dr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.