Zoro Homepage

3/4 Inch Drive Deep 6-Point Socket and Ratchet Set, 24-Piece (3/4-2 in.)

  • Mfr # SKT35106

  • Zoro # G1176675


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
25
Includes
(21) 3/4" Drive Deep 6-Point Socket 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2", (1) 3/4" Drive Universal Joint, (1) 3/4" Drive x 8" Extension, (1) 3/4" Drive 72-tooth Ratchet, (1) Carrying Case
Finish
Exterior: Chrome Plated, Interior: Metallic Paint
Width
15.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT35106
Zoro #
G1176675
UPC #
020209009802
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Width
15.4 in.
Overall Length
22.3 in
Length
22.3 in.
Height
4.3 in.
Socket Depth
Deep

Details

Item
Deep Socket and Ratchet Set
Number of Pieces
25
Includes
(21) 3/4" Drive Deep 6-Point Socket 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2", (1) 3/4" Drive Universal Joint, (1) 3/4" Drive x 8" Extension, (1) 3/4" Drive 72-tooth Ratchet, (1) Carrying Case
Finish
Exterior: Chrome Plated, Interior: Metallic Paint
Measurement Type
SAE
SAE or Metric
SAE
Weight
41.27 lb.
Product Type
Socket-Ratchet Set,3/4" Drive Deep 6

Description

The TEKTON 3/4 Inch Drive 6-Point Socket & Ratchet Set includes every socket from 3/4 to 2 inch with no skipped sizes. The set comes equipped with a 72-Tooth quick-release ratchet as well as a universal joint and 8-inch extension, which aren't often found in most sets. All of the tools come stored in a sturdy carrying case.


  • 6-point sockets apply force to flat sides of fasteners and not the corners, preventing round-off
  • Extra large die-stamped size marking is easy to read and can't wear off
  • Polished, chrome-plated finish is easy to clean and highly resistant to corrosion
  • Finely geared 72-tooth ratchet needs only a 5-degree working swing arc
  • 21-pc. 3/4 in. drive deep 6-point inch sockets: 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-9/16, 1-5/8, 1-11/16, 1-3/4, 1-13/16, 1-7/8, 1-15/16, 2 in.
  • 1-pc. universal joint: 3/4 in. drive
  • 1-pc. 3/4 in. drive extension: 8 in.
  • 1-pc. 3/4 in. drive quick-release ratchet: 22 in.
  • 1-pc. carrying case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.