Zoro Homepage

3/4 Inch Drive Extension Set, 3-Piece Pin Detent

  • Mfr # SIA93004

  • Zoro # G415913985


product price: $49.00
/ea

Key Features

Finish
Manganese Phosphate
Number of Pieces
3
Includes
Three extensions
Impact Rated
Yes
Features
Pin Detent Retention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA93004
Zoro #
G415913985
UPC #
020209080986
Country of Origin
Taiwan, Province of China

Details

Finish
Manganese Phosphate
Number of Pieces
3
Includes
Three extensions
Impact Rated
Yes
Features
Pin Detent Retention

Description

Tekton 3/4 inch drive impact extensions allow you to extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This set includes 3/4 inch drive impact extensions in 3, 6, and 10 inch lengths. The ends of the extensions have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection. The extensions work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • Pin Detent Retention – The ends of the extensions have a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The extension is made out of 4140-steel
  • Corrosion-Resistant Coating – The extension is coated with a manganese phosphate finish to resist corrosion
  • 3-pc. 3/4 in. drive locking pin impact extensions: 3, 6, 10-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.