Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive Extension Set, 3-Piece Through Hole

  • Mfr # SIA93003

  • Zoro # G315914105


product price: $49.00
/ea

Key Features

Finish
Manganese Phosphate
Features
Through Hole Retention
Includes
Three extensions
Number of Pieces
3
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA93003
Zoro #
G315914105
UPC #
020209080979
Country of Origin
Taiwan, Province of China

Details

Finish
Manganese Phosphate
Features
Through Hole Retention
Includes
Three extensions
Number of Pieces
3
Impact Rated
Yes

Description

Tekton 3/4 inch drive impact extensions allow you to extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This set includes 3/4 inch drive impact extensions in 3, 6, and 10 inch lengths. These extensions work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. The ends of the extensions have a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • Through Hole Retention – The ends of the extensions have a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The extension is made out of 4140-steel
  • Corrosion-Resistant Coating – The extension is coated with a manganese phosphate finish to resist corrosion
  • 3-pc. 3/4 in. drive through hole impact extensions: 3, 6, 10-in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.