Zoro Homepage

3/4 Inch Drive (F) x 1 Inch Drive (M) Adapter

  • Mfr # SHA34104

  • Zoro # G1174435


product price: $15.35
/ea

Key Features

Drive Size
3/4"
Width
1.5 in.
SAE or Metric
SAE
Drive Type
Beveled
Weight
0.69 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA34104
Zoro #
G1174435
UPC #
020209023082
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Width
1.5 in.
Length
2.5 in.
Tang Size
1 in.
Locking Pin Hole Diameter
6 mm

Details

Item
Adapter
SAE or Metric
SAE
Drive Type
Beveled
Weight
0.69 lb.

Description

Adapter,3/4 In. Drive (F) x 1 In. Drive (M)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.