3/4 Inch Drive F x 1 Inch M Impact Adapter Pin Detent

  • Mfr # SIA34514

  • Zoro # G315913986


product price:  $15.00
/ea

Key Features

Finish
Manganese Phosphate
Impact Rated
Yes
Output Drive Size
1 in
Input Drive Size
3/4 in
Features
Pin Detent Retention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIA34514
Zoro #
G315913986
UPC #
020209080948
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1 in
Input Drive Size
3/4 in

Details

Finish
Manganese Phosphate
Impact Rated
Yes
Features
Pin Detent Retention

Description

Tekton 3/4 inch drive impact adapters allow you to expand your range. An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. The end of the adapter has a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection. This adapter works with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Expand Your Range – An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
  • Pin Detent Retention – The end of the adapter has a spring-loaded pin detent that locks into the through hole on a socket, offering a secure connection
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The adapter is made out of 4140-steel
  • Corrosion-Resistant Coating – The adapter is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.