Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive F x 1 Inch M Impact Adapter Through Hole

  • Mfr # SIA34014

  • Zoro # G215914021


product price: $17.15
/ea

Key Features

Finish
Manganese Phosphate
Features
Through Hole Retention
Impact Rated
Yes
Output Drive Size
1 in
Input Drive Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA34014
Zoro #
G215914021
UPC #
020209080931
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1 in
Input Drive Size
3/4 in

Details

Finish
Manganese Phosphate
Features
Through Hole Retention
Impact Rated
Yes

Description

Tekton 3/4 inch drive impact adapters allow you to expand your range. An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. The end of the adapter has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory. This adapter works with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Expand Your Range – An adapter can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
  • Through Hole Retention – The end of the adapter has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The adapter is made out of 4140-steel
  • Corrosion-Resistant Coating – The adapter is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.