Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive F x 1/2 Inch M Impact Reducer

  • Mfr # SIA33112

  • Zoro # G815914070


product price: $12.15
/ea

Key Features

Finish
Manganese Phosphate
Input Drive Size
3/4 in
Features
Detent Ball Retention
Impact Rated
Yes
Output Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA33112
Zoro #
G815914070
UPC #
020209080917
Country of Origin
Taiwan, Province of China

Dimensions

Input Drive Size
3/4 in
Output Drive Size
1/2 in

Details

Finish
Manganese Phosphate
Features
Detent Ball Retention
Impact Rated
Yes

Description

Tekton 3/4 inch drive impact reducers allow you to expand your range. A reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system. The reducer has a spring-loaded ball detent that lightly secures the socket by engaging its through hole. This reducer works with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Expand Your Range – A reducer can help compensate for lost or broken sockets, fill in gaps for incomplete size ranges, and expand the range of your socket system
  • Ball Detent Retention – The reducer has a spring-loaded ball detent that lightly secures the socket by engaging its through hole
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The reducer is made out of 4140-steel
  • Corrosion-Resistant Coating – The reducer is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.