Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive x 1-3/8 Inch 12-Point Socket

  • Mfr # SHD32235

  • Zoro # G1174873


product price: $16.00
/ea

Key Features

Size
1-3/8 in
SAE or Metric
SAE
Number of Points
12
Width
1.89 in.
Socket Type
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD32235
Zoro #
G1174873
UPC #
020209034316
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
1-3/8 in
Width
1.89 in.
Length
2.3 in.
Well Depth
1.03 in.
Drive End Diameter
1.5 in.
Locking Pin Hole Diameter
6 mm
Socket Opening Size
1-3/8 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Measurement Type
SAE
Weight
0.82 lb.

Description

Hand Drive Socket,3/4 In. Drive x 1-3/8 In. 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.