Zoro Homepage

3/4 Inch Drive x 1-5/16 Inch Deep 6-Point Socket

  • Mfr # SHD33033

  • Zoro # G1174925


product price: $19.99
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Width
1.81 in.
Socket Type
Deep
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD33033
Zoro #
G1174925
UPC #
020209034835
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
1-5/16 in
Width
1.81 in.
Length
3.5 in.
Socket Opening Size
1-5/16 in.
Well Depth
1.38 in.
Locking Pin Hole Diameter
6 mm
Drive End Diameter
1.42 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Deep
Measurement Type
SAE
Tether Ready
No
Weight
1.35 lb.

Description

Hand Drive Socket,3/4 In. Drive x 1-5/16 In. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.