Shop TEKTON
See all product information
Create Account
3/4 Inch Drive x 1-9/16 Inch Deep 6-Point Impact Socket
- Mfr # SID33040
- Zoro # G823533201
product price:Â
$
31.99
/ea
Key Features
Material
Steel
For Use With
Impact Wrenches
Number of Points
6
Overall Length
4.13 in
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SID33040
- Zoro #
- G823533201
- UPC #
- 020209092934
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- For Use With
- Impact Wrenches
- Number of Points
- 6
- Item
- Impact Socket
- SAE or Metric
- SAE
Dimensions
- Size
- 1-9/16 in
- Overall Length
- 4.13 in
- Drive Size
- 3/4 in
- Socket Depth
- Deep
Description
Tekton 3/4 inch drive deep impact sockets have two size markings: a high-visibility laser marking and a permanent stamped marking. Our 3/4 inch drive deep impact sockets are 4.13 inches long across all sizes, making them longer than most comparable sockets.The narrowed socket diameter goes all the way down to the base of the socket on small sizes. This allows for better reach into tight, recessed areas. The interior well extends fully into the socket, which provides room to fit over long threaded studs and allows the nut to travel within it. Sockets work with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction ring anvils, and the through holes support use with pins. Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. All of our 3/4 inch drive sockets, extensions, universal joints, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.