Zoro Homepage

3/4 Inch Drive x 21 mm 12-Point Socket

  • Mfr # SHD32321

  • Zoro # G1175223


product price: $10.59
/ea

Key Features

Size
21 mm
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Length
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD32321
Zoro #
G1175223
UPC #
020209034446
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
21 mm
Length
2 in.
Width
1.3 in.
Socket End Diameter
1.23 in.
Well Depth
0.65 in.
Locking Pin Hole Diameter
6 mm
Socket Opening Size
21 mm
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Weight
0.4 lb.
Socket Type
Shallow

Description

Hand Drive Socket,3/4 In. Drive x 21mm 12-P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.