Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive x 21 mm 6-Point Socket

  • Mfr # SHD32121

  • Zoro # G1175205


product price: $9.99
/ea

Key Features

Size
21 mm
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Width
1.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD32121
Zoro #
G1175205
UPC #
020209033968
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
21 mm
Width
1.3 in.
Length
2 in.
Socket End Diameter
1.23 in.
Socket Opening Size
21 mm
Well Depth
0.65 in.
Locking Pin Hole Diameter
6 mm
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Measurement Type
Metric
Weight
0.4 lb.

Description

Hand Drive Socket,3/4 In. Drive x 21mm 6-Po

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.