Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive x 29 mm 12-Point Socket

  • Mfr # SHD32329

  • Zoro # G1175573


product price: $13.00
/ea

Key Features

Size
29 mm
SAE or Metric
Metric
Number of Points
12
Length
2.1 in.
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD32329
Zoro #
G1175573
UPC #
020209034538
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
29 mm
Length
2.1 in.
Width
1.6 in.
Well Depth
1.03 in.
Locking Pin Hole Diameter
6 mm
Socket Opening Size
29 mm
Drive End Diameter
1.42 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Weight
0.56 lb.
Socket Type
Shallow

Description

Hand Drive Socket,3/4 In. Drive x 29mm 12-P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.