Zoro Homepage

3/4 Inch Drive x 3 Inch Impact Extension Through Hole

  • Mfr # SIA31003

  • Zoro # G815914001


product price: $15.15
/ea

Key Features

Overall Length
3 in
Finish
Manganese Phosphate
Drive Size
3/4 in
Impact Rated
Yes
Features
Through Hole Retention
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIA31003
Zoro #
G815914001
UPC #
020209080856
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 in
Drive Size
3/4 in

Details

Finish
Manganese Phosphate
Impact Rated
Yes
Features
Through Hole Retention

Description

Tekton 3/4 inch drive impact extensions allow you to extend your reach. Attach an extension to your drive tool to reach past obstructions or into tight spaces. This extension works with through-hole, friction ring, and detent pin anvils. The ring groove supports use with retaining rings, the smooth walls support use with friction rings, and the through hole supports use with retaining pins. The end of the extension has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory. All of our 3/4 inch drive sockets, extensions, adapters, and reducers are made out of 4140 steel and have a corrosion-resistant manganese phosphate coating.


  • Extend Your Reach – Attach an extension to your drive tool to reach past obstructions or into tight spaces
  • Through-Hole Retention – The end of the extension has a through hole that requires a retaining pin and ring to securely connect to a socket or another accessory
  • Drive Tool Retention – Works with through-hole, friction ring, and detent pin anvils
  • High-Performing Steel Alloys – The extension is made out of 4140-steel
  • Corrosion-Resistant Coating – The extension is coated with a manganese phosphate finish to resist corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.