Zoro Homepage

3/4 Inch Drive x 31 mm Deep 6-Point Socket

  • Mfr # SHD33131

  • Zoro # G1175415


product price: $19.00
/ea

Key Features

Size
31 mm
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Length
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD33131
Zoro #
G1175415
UPC #
020209035771
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Size
31 mm
Length
3.5 in.
Width
1.73 in.
Drive End Diameter
1.5 in.
Locking Pin Hole Diameter
6 mm
Socket Opening Size
31 mm
Well Depth
1.38 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6
Measurement Type
Metric
Socket Type
Deep
Weight
1.33 lb.

Description

Hand Drive Socket,3/4 In. Drive x 31mm Deep

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.