Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 Inch Drive x 8 Inch Extension

  • Mfr # SHA31108

  • Zoro # G1174505


product price: $21.19
/ea

Key Features

Drive Size
3/4 in.
Width
1 in.
Length
7.9 in.
Weight
1.51 lb.
Locking Pin Hole Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHA31108
Zoro #
G1174505
UPC #
020209022900
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in.
Width
1 in.
Length
7.9 in.
Locking Pin Hole Diameter
6 mm
Overall Length
8 in

Details

Item
Extension,3/4" Drive x 8"
Weight
1.51 lb.

Description

Extension,3/4 In. Drive x 8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.