Zoro Homepage

3/4 Inch Drive x 8 Inch Socket Rail, 5 Clips (Red)

  • Mfr # OSR31105

  • Zoro # G512537275


product price: $8.00
/ea

Key Features

Color
Red
For Use With
3/4 in Drive Sockets
Length
8 in
Includes
5-Clips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR31105
Zoro #
G512537275
UPC #
020209076675
Country of Origin
United States

Dimensions

Length
8 in

Details

Color
Red
For Use With
3/4 in Drive Sockets
Includes
5-Clips

Description

Tekton Socket Rails are universal socket organizers that securely hold 3/4 inch drive sockets and bit sockets. Rail capacity may vary based on individual socket diameters. Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place. Detent bumps on the clip tabs engage with the socket to keep it secure, even when on-the-go. Sockets with only two detent grooves, such as impact sockets, will not engage with detent bumps on the tabs if placed incorrectly. Lock the rails into a tray with the keyhole slot. To release, press the button beside the keyhole latch and slide the rail out. Our rails are molded from a strong, rigid, and impact-resistant ABS polymer. This gives you a stiff and well-supported product suited for supporting the weight of the sockets.


  • •Twist-to-Lock – Place sockets onto the clips to store them loosely, or twist them clockwise onto the clips to lock them in place
  • •Lock Into Tray – Lock the rail into a tray with the keyhole slot and release it by pressing the button beside the keyhole latch and sliding the rail out
  • •Rigid ABS Polymer Construction – Our rails are molded from a strong, rigid, and impact-resistant ABS polymer, giving you a stiff and well-supported product suited for supporting the weight of the sockets
  • •Universal Socket Organizer – Rail can hold 3/4 inch drive sockets and bit sockets; rail capacity may vary based on individual socket diameters
  • •Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.