Zoro Homepage

3/4 Inch Stubby Combination Wrench

  • Mfr # 18052

  • Zoro # G8866903


product price: $9.00
/ea

Key Features

Overall Length
5.4 in.
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18052
Zoro #
G8866903
UPC #
020209003862
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5.4 in.
Head Size
3/4 in
Height
0.6 in.
Width
1.5 in.

Details

Item
Stubby Combination Wrench 3/4"
Finish
Chrome
Head Offset Angle
15°
Number of Points
12
Features
With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
Includes
3/4 Inch Stubby Combination Wrench
Point Style
12-Point
Open End Angle
15°
Weight
0.26 lb.
Opening Angle (Deg.)
15°
Measurement Type
SAE

Description

Stubby Combination Wrench 3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.