Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 x 13/16 Inch 45-Degree Offset Box End Wrench

  • Mfr # WBE23319

  • Zoro # G8862207


product price: $16.79
/ea

Key Features

Material
Steel
Finish
Chrome
Overall Length
10.6 in.
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBE23319
Zoro #
G8862207
UPC #
020209233191
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10.6 in.
Width
1.2 in.
Length
10.6 in.
Height
3 in.
Nominal Size
3/4" x 13/16"; 3/4" x 13/16"

Details

Item
OffSet Box End Wrn 3/4" x 13/16" 45 Deg.
Material
Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Head Angle
45 Degrees
Features
Made to reach fasteners in difficult spaces, this wrench offers 12-point box ends that are generously Offset 45 degrees to go over and around obstructions.
Includes
3/4 Inch x 13/16 Inch 45-Degree Offset Box End Wrench
Weight
0.55 lb.

Description

OffSet Box End Wrn 3/4 In. x 13/16 In. 45 Deg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.