Shop TEKTON
See all product information
Create Account
35 mm Service Wrench
- Mfr # WSE14435
- Zoro # G722841537
product price:Â
$
35.69
/ea
Key Features
Material
Chromium Molybdenum Steel
Size
35 mm
Finish
Satin
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
6 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSE14435
- Zoro #
- G722841537
- UPC #
- 020209087190
- Country of Origin
- United States
- Material
- Chromium Molybdenum Steel
- Finish
- Satin
- Item
- Open End Wrench
- Features
- Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
- Tether Style
- Not Tether Capable
- Measurement Type
- Metric
- Head Offset Angle
- 15 Degrees
- Handle Color
- Nickel
- Insulated
- No
- Ratcheting
- No
- Handle Type
- Standard
- Reversing
- No
- Head Type
- Offset
- Opening Type
- Rounded
- Standards
- ASME B107
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 0.48 lb
- Shell Material
- Chromium Molybdenum Steel
- Traction Material
- Chromium Molybdenum Steel
Dimensions
- Size
- 35 mm
- Overall Length
- 6 3/4 in
- Wrench Length Style
- Standard
- Overall Width
- 2 33/64 in
- Head Thickness
- 11/32 in
- Head Size
- 35 mm
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 35 mm, Overall Length 6 3/4 in, 15 Degrees , Head Thickness 11/32 in, Insulated No, Metric, Single End, Rounded, Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.