
35 oz. Cross Peen Hammer
Mfr # HMA21135
Zoro # G222721162
product price: $66.55
/eaKey Features
Handle
Hickory
Overall Length (in.)
14.2 in
Tether Capable
Not Tether Capable
Head Material
Steel
Hammer Type
Cross Peen Hammer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMA21135
Zoro #
G222721162
UPC #
020209091746
Country of Origin
Germany
Dimensions
Overall Length (in.)
14.2 in
Details
Handle
Hickory
Item
Cross Peen Hammer
Tether Capable
Not Tether Capable
Head Material
Steel
Head Weight (Oz.)
35 oz
Hammer Type
Cross Peen Hammer
Description
Tekton Cross Peen Hammers are useful across a wide range of applications, including forging, metalwork, masonry, carpentry, and light demolition. The hammer has two striking faces. The flat octagonal face spreads force evenly, making it useful for driving, flattening, and smoothing material. The cross peen concentrates force along a narrow edge, allowing controlled shaping, drawing, and striking in tight spaces near corners or obstructions. A steel collar provides overstrike protection, helping prevent damage to the wooden handle just below the head. A tapered Torx wedge screw expands the wooden handle within the hammer eye hole to secure the head. The hammer is made up of a Torx wedge screw, a steel head with polished faces and black powder coat finish, a steel collar with red powder coat finish, and a hickory handle with clear coat finish.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.