Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 oz. Flat Steel Face Dead Blow Hammer

  • Mfr # HDB40036

  • Zoro # G112219618


product price: $65.00
/ea

Key Features

Handle Material
Polyurethane
Features
Flat Steel Face
Handle Color
Red
Includes
36 oz. Flat Steel Face Dead Blow Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDB40036
Zoro #
G112219618
UPC #
020209072745
Country of Origin
United States

Details

Item
Dead Blow Hammer
Head Weight
36 oz
Handle Material
Polyurethane
Features
Flat Steel Face
Handle Color
Red
Includes
36 oz. Flat Steel Face Dead Blow Hammer

Description

Tekton Dead Blow Hammers contain round steel shot inside the head to reduce post-strike rebound and allow for better-controlled hits to the workpiece. The hammer has two flat striking faces that are made of 4140 chromium-molybdenum steel heat-treated to 52 HRC. Its hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing. The contoured handle and its textured surface provide a comfortable, nonslip grip for hammering, and the end of the handle flares out to prevent it from slipping out of your hand.


  • •Less Rebound, Greater Control – Steel shot inside the hammer head reduces rebound
  • •Durable Outer Jacket – Hot cast polyurethane jacket is highly resistant to chipping, cracking, and tearing
  • •Two Flat Faces – The striking faces are made from 4140 Cr-Mo steel heat-treated to 53 HRC
  • •Nonslip Grip – The textured handle surface provides a comfortable grip for hammering
  • •Made in USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.